Motion
511H25F1ES3

THOMSON (ALTRA)
511H25F1ES3

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long High Block, 40 mm High, 48 mm Wide, 103.50 mm Long, Load Capacity: 32128 N
MI ITEM #02693918
MFR #511H25F1ES3
Price$637.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H25F1ES3

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long High Block, 40 mm High, 48 mm Wide, 103.50 mm Long, Load Capacity: 32128 N
MI ITEM #02693918
MFR #511H25F1ES3

Mfr description
511H25F1ES3 500 SERIES BALL NRRW HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.87/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    25 mm
  • Overall Height
    40 mm
  • Overall Length
    103.50 mm
  • Overall Width
    48 mm
  • Weight
    1.98 lbs

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Narrow Long High Block
  • Dynamic Load Capacity
    25500 N, 5733 lbf
  • Extended Features
    1/4" Dowel Hole - Slip Fit
  • Load Capacity
    32128 N
  • Lubrication
    Grease pockets built into the recirculation path
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Seal Type
    On site field modifiable modular seals
  • Series
    500
  • Static Load Capacity
    60300 N, 13556 lbf
  • UPC_NO
    662486667278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)