Motion
511H30A0CG1

THOMSON (ALTRA)
511H30A0CG1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 30 mm Rail Size, 90 mm Wide, 97.4 mm Long, Load Capacity: 36790 N
MI ITEM #02693954
MFR #511H30A0CG1
List Price$600.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H30A0CG1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 30 mm Rail Size, 90 mm Wide, 97.4 mm Long, Load Capacity: 36790 N
MI ITEM #02693954
MFR #511H30A0CG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$600.57/each for your price

Overview

Mfr description
511H30A0CG1 500 SERIES BALL STD CARR

Specifications

  • Series
    500
  • Block Type
    Standard Block
  • Nominal Rail Size
    30 mm
  • Overall Height
    42 mm
  • Overall Length
    97.4 mm
  • Overall Width
    90 mm
  • Accuracy Class
    High Grade
  • Preload
    Clearance
  • Bearing Material
    Chrome Steel
  • Weight
    2.65 lbs
  • Load Capacity
    36790 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486667063
  • Extended Features
    Greased with Mobilux® EP2
  • Operating Temperature Range
    -20 to +80 °C
  • Lubrication
    Lube for Life
  • Included Accessories
    Bellow Clips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought