Motion
511H30A0CG2

THOMSON (ALTRA)
511H30A0CG2

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 30 mm Rail Size, 90 mm Wide, 97.4 mm Long, Load Capacity: 36790 N
MI ITEM #02693955
MFR #511H30A0CG2
Price$623.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H30A0CG2

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 30 mm Rail Size, 90 mm Wide, 97.4 mm Long, Load Capacity: 36790 N
MI ITEM #02693955
MFR #511H30A0CG2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$623.07/each

Specifications

Dimensions

  • Nominal Rail Size
    30 mm
  • Overall Height
    42 mm
  • Overall Length
    97.4 mm
  • Overall Width
    90 mm
  • Weight
    2.65 lbs

Details

  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Block
  • Extended Features
    Greased with Krytox® GPL227
  • Included Accessories
    Bellow Clips
  • Load Capacity
    36790 N
  • Lubrication
    Lube for Life
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Preload
    Clearance
  • Series
    500
  • UPC_NO
    662486667070

Overview

Mfr description
511H30A0CG2 500 SERIES BALL STD CARR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought