Motion
511H30B1
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 42 mm High, 90 mm Wide, 119.40 mm Long, Load Capacity: 44475 N
MI ITEM #02694044
MFR #511H30B1
Price$527.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 42 mm High, 90 mm Wide, 119.40 mm Long, Load Capacity: 44475 N
MI ITEM #02694044
MFR #511H30B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$527.09/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    30 mm
  • Overall Height
    42 mm
  • Overall Length
    119.40 mm
  • Overall Width
    90 mm
  • Weight
    3.31 lbs

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High Grade
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Long Block
  • Dynamic Load Capacity
    35300 N, 7936 lbf
  • Load Capacity
    44475 N
  • Lubrication
    Approximately 0.03 C
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Seal Type
    Modular seals
  • Series
    500
  • Static Load Capacity
    83300 N, 18727 lbf
  • UPC_NO
    662486669272

Overview

Mfr description
511H30B1 500 SERIES BALL STD LONG CARR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought