Motion
511H35B0
Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 48 mm High, 100 mm Wide, 137.10 mm Long, Load Capacity: 58838 N
MI ITEM #02694435
MFR #511H35B0
Your Price$498.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 48 mm High, 100 mm Wide, 137.10 mm Long, Load Capacity: 58838 N
MI ITEM #02694435
MFR #511H35B0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$498.33/each(List $598.00)

Overview

Mfr description
511H35B0 500 SERIES BALL STD LONG CARR

Specifications

  • Series
    500
  • Block Type
    Standard Long Block
  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    137.10 mm
  • Overall Width
    100 mm
  • Accuracy Class
    High Grade
  • Preload
    Clearance
  • Bearing Material
    Chrome Steel
  • Weight
    5.07 lbs
  • Load Capacity
    58838 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486673309
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text