Motion
511H35C0
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 48 mm High, 70 mm Wide, 111.60 mm Long, Load Capacity: 48759 N
Mi Item #02694504
MFR #511H35C0
Price$491.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 48 mm High, 70 mm Wide, 111.60 mm Long, Load Capacity: 48759 N
Mi Item #02694504
MFR #511H35C0

Mfr description
511H35C0 500 SERIES BALL NARROW CARR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.86/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    111.60 mm
  • Overall Width
    70 mm
  • Weight
    3.97 lbs

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Narrow Block
  • Dynamic Load Capacity
    38700 N, 8700 lbf
  • Load Capacity
    48759 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Series
    500
  • Static Load Capacity
    84400 N, 18974 lbf
  • UPC_NO
    662486674689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)