Motion
511H35E1
Standard Ball Carriage Profile Rail - Series: 500, Narrow High Block, 55 mm High, 70 mm Wide, 111.60 mm Long, Load Capacity: 48759 N
MI ITEM #02694665
MFR #511H35E1
Your Price$491.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Narrow High Block, 55 mm High, 70 mm Wide, 111.60 mm Long, Load Capacity: 48759 N
MI ITEM #02694665
MFR #511H35E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$491.86/each(List $513.54)

Overview

Mfr description
511H35E1 500 SERIES BALL NARROW HIGH C

Specifications

  • Series
    500
  • Block Type
    Narrow High Block
  • Nominal Rail Size
    35 mm
  • Overall Height
    55 mm
  • Overall Length
    111.60 mm
  • Overall Width
    70 mm
  • Accuracy Class
    High Grade
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Chrome Steel
  • Weight
    3.97 lbs
  • Load Capacity
    48759 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486675570
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text