Motion
511H45B1
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 60 mm High, 120 mm Wide, 168.60 mm Long, Load Capacity: 94116 N
Mi Item #02694872
MFR #511H45B1
Price$680.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 60 mm High, 120 mm Wide, 168.60 mm Long, Load Capacity: 94116 N
Mi Item #02694872
MFR #511H45B1

Mfr description
511H45B1 500 SERIES BALL STD LONG CARR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$680.58/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    168.60 mm
  • Overall Width
    120 mm
  • Weight
    9.26 lbs

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Long Block
  • Dynamic Load Capacity
    74700 N, 16793 lbf
  • Load Capacity
    94116 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Series
    500
  • Static Load Capacity
    176300 N, 39634 lbf
  • UPC_NO
    662486678595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)