Motion
511H45B1C
Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 60 mm High, 120 mm Wide, 168.60 mm Long, Load Capacity: 94116 N
MI ITEM #02694873
MFR #511H45B1C
List Price$975.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 60 mm High, 120 mm Wide, 168.60 mm Long, Load Capacity: 94116 N
MI ITEM #02694873
MFR #511H45B1C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$975.38/each for your price

Overview

Mfr description
511H45B1C 500 SERIES BALL STD LONG CAR

Specifications

  • Series
    500
  • Block Type
    Standard Long Block
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    168.60 mm
  • Overall Width
    120 mm
  • Accuracy Class
    High Grade
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Chrome Steel
  • Weight
    9.26 lbs
  • Load Capacity
    94116 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486679448
  • Operating Temperature Range
    -40 to 80º C
  • Included Accessories
    Bellow Clips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought