Motion
511H45F0
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long High Block, 70 mm High, 86 mm Wide, 168.60 mm Long, Load Capacity: 94116 N
Mi Item #02694987
MFR #511H45F0
Price$708.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long High Block, 70 mm High, 86 mm Wide, 168.60 mm Long, Load Capacity: 94116 N
Mi Item #02694987
MFR #511H45F0

Mfr description
511H45F0 500 SERIES BALL NRRW HIGH LON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.94/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    45 mm
  • Overall Height
    70 mm
  • Overall Length
    168.60 mm
  • Overall Width
    86 mm
  • Weight
    9.26 lbs

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    High Grade
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    Chrome Steel
  • Block Type
    Narrow Long High Block
  • Dynamic Load Capacity
    74700 N, 16793 lbf
  • Load Capacity
    94116 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Series
    500
  • Static Load Capacity
    176300 N, 39634 lbf
  • UPC_NO
    662486680956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)