Overview
Mfr description
511P20F3L 500 SERIES BALL NARROW HIGH
Specifications
- Series500
- Block TypeNarrow Long High Block
- Nominal Rail Size45 mm
- Overall Height70 mm
- Overall Length168.6 mm
- Overall Width86 mm
- Accuracy ClassPrecision Grade
- PreloadApproximately 0.13 C
- Measurement StandardMetric
- Operating Temperature Range-40 to 80º C
- Included AccessoriesLong Life Lube Block
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data