Motion
511P45A1
Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 60 mm High, 120 mm Wide, 137.10 mm Long, Load Capacity: 77989 N
MI ITEM #02696525
MFR #511P45A1
Your Price$800.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 60 mm High, 120 mm Wide, 137.10 mm Long, Load Capacity: 77989 N
MI ITEM #02696525
MFR #511P45A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$800.32/each(List $960.39)

Overview

Mfr description
511P45A1 500 SERIES BALL STD CARR

Specifications

  • Series
    500
  • Block Type
    Standard Block
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    137.10 mm
  • Overall Width
    120 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Chrome Steel
  • Weight
    7.28 lbs
  • Load Capacity
    77989 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486693482
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought