Motion
511P45A2
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 60 mm High, 120 mm Wide, 137.10 mm Long, Load Capacity: 77989 N
MI ITEM #02696545
MFR #511P45A2
Price$835.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 60 mm High, 120 mm Wide, 137.10 mm Long, Load Capacity: 77989 N
MI ITEM #02696545
MFR #511P45A2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$835.12/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    137.10 mm
  • Overall Width
    120 mm
  • Weight
    7.28 lbs

Details

  • Acceleration
    100 m/s2
  • Accuracy Class
    Precision Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    61900 N, 13916 lbf
  • Load Capacity
    77989 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.08 C
  • Series
    500
  • Static Load Capacity
    134800 N, 30304 lbf
  • UPC_NO
    662486693574

Overview

Mfr description
511P45A2 500 SERIES BALL STD CARR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought