Overview
Mfr description
511U25B2ES7 500 SERIES BALL STD LONG C
Specifications
- Series500
- Block TypeStandard Long Block
- Nominal Rail Size45 mm
- Overall Height60 mm
- Overall Length168.6 mm
- Overall Width120 mm
- Accuracy ClassUltra Precision Grade
- PreloadApproximately 0.08 C
- Bearing MaterialChrome Steel
- Weight1.98 lbs
- Load Capacity32128 N
- Measurement StandardMetric
- UPC_NO662486705383
- Operating Temperature Range-40 to 80º C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data