Motion
C85N25-80C
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
Mi Item #02697438
MFR #C85N25-80C
Price$69.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
Mi Item #02697438
MFR #C85N25-80C

Mfr description
C85N25-80C CYLINDER
  • Double acting, single rod, crimped cylinder
  • Conforms to ISO 6432 and CETOP RP52P
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.57/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in
  • Overall Length
    217 mm
  • Port Size
    1/8 BSPP
  • Rod - Thread Size
    M10x1.25 Male ISO
  • Stroke  
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    No
  • Country of Origin
    CZ
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    C
  • Cylinder Type
    ISO / CETOP
  • Lock Type
    No Lock
  • Minimum Operating Pressure
    +0.08 MPa
  • Mounting Type
    Clevis
  • Operating Pressure Range
    +0.08 to +1 Mpa
  • Operating Temperature Range
    -20 to +80 °C
  • Options Included
    Air Cushion
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    SK-C85-25
  • Series
    C85
  • Special Applications
    Dusty environments
  • Standards Met
    ISO
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)