Motion
511U30C1ES7

THOMSON (ALTRA)
511U30C1ES7

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 35 mm Rail Size, 70 mm Wide, 111.6 mm Long, Load Capacity: 36790 N
MI ITEM #02697631
MFR #511U30C1ES7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511U30C1ES7

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 35 mm Rail Size, 70 mm Wide, 111.6 mm Long, Load Capacity: 36790 N
MI ITEM #02697631
MFR #511U30C1ES7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
511U30C1ES7 500 SERIES BALL NARROW CAR

Specifications

  • Series
    500
  • Block Type
    Narrow Block
  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    111.6 mm
  • Overall Width
    70 mm
  • Accuracy Class
    Ultra Precision Grade
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Chrome Steel
  • Weight
    2.65 lbs
  • Load Capacity
    36790 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486712725
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought