Motion
511U35A1CG1

THOMSON (ALTRA)
511U35A1CG1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 35 mm Rail Size, 100 mm Wide, 111.6 mm Long, Load Capacity: 48759 N
MI ITEM #02697877
MFR #511U35A1CG1
List Price$1,165.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511U35A1CG1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 35 mm Rail Size, 100 mm Wide, 111.6 mm Long, Load Capacity: 48759 N
MI ITEM #02697877
MFR #511U35A1CG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,165.36/each for your price

Overview

Mfr description
511U35A1CG1 500 SERIES BALL STD CARR

Specifications

  • Series
    500
  • Block Type
    Standard Block
  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    111.6 mm
  • Overall Width
    100 mm
  • Accuracy Class
    Ultra Precision Grade
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Chrome Steel
  • Weight
    3.97 lbs
  • Load Capacity
    48759 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486720416
  • Extended Features
    Greased with Mobilux® EP2
  • Operating Temperature Range
    -20 to +80 °C
  • Lubrication
    Lube for Life
  • Included Accessories
    Bellow Clips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought