Overview
Mfr description
511U35E2DG2 500 SERIES BALL NARROW HIG
Specifications
- Series500
- Block TypeNarrow High Block
- Nominal Rail Size35 mm
- Overall Height55 mm
- Overall Length111.6 mm
- Overall Width70 mm
- Accuracy ClassUltra Precision Grade
- PreloadApproximately 0.08 C
- Bearing MaterialChrome Steel
- Load Capacity48759 N
- Measurement StandardMetric
- Ball OptionsCorrosion Resistant
- Operating Temperature Range-30 to +80 °C
- Finish CoatingHard-Chrome Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data