Motion
33-215
Powerlock Tape Measure - 12 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Chrome Body Color, Metal Body Material
Mi Item #02698240
MFR #33-215
Price$22.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerlock Tape Measure - 12 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Chrome Body Color, Metal Body Material
Mi Item #02698240
MFR #33-215

Mfr description
33-215 TAPE MEASURE
  • Mylar® polyester film helps extend life of entire blade
  • Cast-metal case is durable and suitable for heavy-duty use
  • Secure blade lock will not creep during measurements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.04/each

Specifications

Dimensions

  • Blade Length
    12 ft
  • Blade Width
    1/2 in
  • Graduation
    1/16 in, 1/32 in, 1 mm
  • Weight
    0.41 lbs

Details

  • Action
    Locking
  • Additional Details
    Belt Clip
  • Blade Coating
    Mylar/Polyester
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Body Material
    Metal
  • Features
    16 in and 19.2 in stud center markings simplify framing jobs, Cast-metal case is durable and suitable for heavy-duty use, Corrosion-resistant Tru-zero end hook for accurate measurements Mylar is a registered trademark of DuPont Teijin Films for its polyester film. Only Dupont Teijin Films makes Mlyar polyester film, Mylar polyester film extends life of entire blade, Secure blade lock won't creep during measurements
  • Lock Type
    Button
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174332155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)