Motion
512P25A1
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 36 mm High, 70 mm Wide, 81 mm Long, Load Capacity: 34100 N
Mi Item #02698496
MFR #512P25A1
Price$620.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 36 mm High, 70 mm Wide, 81 mm Long, Load Capacity: 34100 N
Mi Item #02698496
MFR #512P25A1

Mfr description
512P25A1 500 SERIES ROLLER STD CARR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$620.39/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    25 mm
  • Overall Height
    36 mm
  • Overall Length
    81 mm
  • Overall Width
    70 mm
  • Weight
    1.54 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Precision Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    27700 N, 6227 lbf
  • Load Capacity
    34100 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Series
    500
  • Static Load Capacity
    49800 N, 11195 lbf
  • UPC_NO
    662486725374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)