Motion
512P25A2D
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 55 mm Rail Size, 140 mm Wide, 163.5 mm Long, Load Capacity: 34100 N
MI ITEM #02698513
MFR #512P25A2D
List Price$1,051.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 55 mm Rail Size, 140 mm Wide, 163.5 mm Long, Load Capacity: 34100 N
MI ITEM #02698513
MFR #512P25A2D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,051.29/each for your price

Overview

Mfr description
512P25A2D 500 SERIES ROLLER STD CARR W

Specifications

  • Mount Hole Screw Size
    M8
  • Series
    500
  • Block Type
    Standard Block
  • Nominal Rail Size
    55 mm
  • Overall Height
    70 mm
  • Overall Length
    163.5 mm
  • Overall Width
    140 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.08 C
  • Bearing Material
    Chrome Steel
  • Weight
    1.54 lbs
  • Load Capacity
    34100 N
  • Measurement Standard
    Metric
  • Ball Options
    Corrosion Resistant
  • Operating Temperature Range
    -40 to 80º C
  • Finish Coating
    Hard-Chrome Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text