Motion
512P25A2G1

THOMSON (ALTRA)
512P25A2G1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 55 mm Rail Size, 140 mm Wide, 163.5 mm Long, Load Capacity: 34100 N
MI ITEM #02698516
MFR #512P25A2G1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
512P25A2G1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 55 mm Rail Size, 140 mm Wide, 163.5 mm Long, Load Capacity: 34100 N
MI ITEM #02698516
MFR #512P25A2G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
512P25A2G1 500 SERIES ROLLER STD CARR

Specifications

  • Mount Hole Screw Size
    M8
  • Series
    500
  • Block Type
    Standard Block
  • Nominal Rail Size
    55 mm
  • Overall Height
    70 mm
  • Overall Length
    163.5 mm
  • Overall Width
    140 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.08 C
  • Bearing Material
    Chrome Steel
  • Weight
    1.54 lbs
  • Load Capacity
    34100 N
  • Measurement Standard
    Metric
  • Extended Features
    Greased with Mobilux® EP2
  • Operating Temperature Range
    -20 to +80 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text