Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
512P25B1CG2

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 65 mm Rail Size, 170 mm Wide, 251 mm Long, Load Capacity: 48100 N
MI ITEM #02698536
MFR #512P25B1CG2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
512P25B1CG2 500 SERIES ROLLER STD LNG

Specifications

  • Series
    500
  • Block Type
    Standard Long Block
  • Nominal Rail Size
    65 mm
  • Overall Height
    90 mm
  • Overall Length
    251 mm
  • Overall Width
    170 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.03 C
  • Load Capacity
    48100 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text