Motion
512P25B1Z
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 90 mm High, 170 mm Wide, 251 mm Long, Load Capacity: 48100 N
Mi Item #02698543
MFR #512P25B1Z
Price$796.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 90 mm High, 170 mm Wide, 251 mm Long, Load Capacity: 48100 N
Mi Item #02698543
MFR #512P25B1Z

Mfr description
512P25B1Z 500 SERIES ROLLER STD LNG CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$796.66/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8
  • Nominal Rail Size
    65 mm
  • Overall Height
    90 mm
  • Overall Length
    251 mm
  • Overall Width
    170 mm
  • Weight
    1.98 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Precision Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Long Block
  • Dynamic Load Capacity
    39100 N, 8790 lbf
  • Included Accessories
    Metal Scraper
  • Load Capacity
    48100 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Seal Type
    Metal Scraper
  • Series
    500
  • Static Load Capacity
    70300 N, 15804 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)