Motion
512P25C1C
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 55 mm Rail Size, 100 mm Wide, 163.5 mm Long, Load Capacity: 48100 N
MI ITEM #02698571
MFR #512P25C1C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 55 mm Rail Size, 100 mm Wide, 163.5 mm Long, Load Capacity: 48100 N
MI ITEM #02698571
MFR #512P25C1C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
512P25C1C 500 SERIES ROLLER NRRW CARR

Specifications

  • Mount Hole Screw Size
    M6
  • Series
    500
  • Block Type
    Narrow Block
  • Nominal Rail Size
    55 mm
  • Overall Height
    80 mm
  • Overall Length
    163.5 mm
  • Overall Width
    100 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Chrome Steel
  • Weight
    1.32 lbs
  • Load Capacity
    48100 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Included Accessories
    Bellow Clips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text