Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
512P25C1CG1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 55 mm Rail Size, 100 mm Wide, 163.5 mm Long, Load Capacity: 48100 N
MI ITEM #02698572
MFR #512P25C1CG1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
512P25C1CG1 500 SERIES ROLLER NRRW CAR

Specifications

  • Series
    500
  • Block Type
    Narrow Block
  • Nominal Rail Size
    55 mm
  • Overall Height
    80 mm
  • Overall Length
    163.5 mm
  • Overall Width
    100 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.03 C
  • Load Capacity
    48100 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -20 to +80 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought