Motion
512P25C1D
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 40 mm High, 48 mm Wide, 81 mm Long, Load Capacity: 48100 N
MI ITEM #02698574
MFR #512P25C1D
Price$866.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 40 mm High, 48 mm Wide, 81 mm Long, Load Capacity: 48100 N
MI ITEM #02698574
MFR #512P25C1D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$866.84/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    25 mm
  • Overall Height
    40 mm
  • Overall Length
    81 mm
  • Overall Width
    48 mm
  • Weight
    1.32 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Precision Grade
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Chrome Steel
  • Block Type
    Narrow Block
  • Dynamic Load Capacity
    27700 N, 6227 lbf
  • Finish Coating
    Hard-Chrome Plated
  • Load Capacity
    48100 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Series
    500
  • Static Load Capacity
    49800 N, 11195 lbf

Overview

Mfr description
512P25C1D 500 SERIES ROLLER NRRW CARR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought