Motion
512P25C1G2

THOMSON (ALTRA)
512P25C1G2

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 55 mm Rail Size, 100 mm Wide, 163.5 mm Long, Load Capacity: 48100 N
MI ITEM #02698578
MFR #512P25C1G2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
512P25C1G2

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 55 mm Rail Size, 100 mm Wide, 163.5 mm Long, Load Capacity: 48100 N
MI ITEM #02698578
MFR #512P25C1G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
512P25C1G2 500 SERIES ROLLER NRRW CARR

Specifications

  • Mount Hole Screw Size
    M6
  • Series
    500
  • Block Type
    Narrow Block
  • Nominal Rail Size
    55 mm
  • Overall Height
    80 mm
  • Overall Length
    163.5 mm
  • Overall Width
    100 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Chrome Steel
  • Weight
    1.32 lbs
  • Load Capacity
    48100 N
  • Measurement Standard
    Metric
  • Extended Features
    Greased with Krytox® GPL227
  • Operating Temperature Range
    -30 to +80 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought