Overview
Mfr description
512P25C2CG2 500 SERIES ROLLER NRRW CAR
Specifications
- Series500
- Block TypeNarrow Block
- Nominal Rail Size55 mm
- Overall Height80 mm
- Overall Length163.5 mm
- Overall Width100 mm
- Accuracy ClassPrecision Grade
- PreloadApproximately 0.08 C
- Load Capacity48100 N
- Measurement StandardMetric
- Operating Temperature Range-30 to +80 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data