Motion
512P25D2C
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 65 mm Rail Size, 126 mm Wide, 251 mm Long, Load Capacity: 48100 N
MI ITEM #02698619
MFR #512P25D2C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 65 mm Rail Size, 126 mm Wide, 251 mm Long, Load Capacity: 48100 N
MI ITEM #02698619
MFR #512P25D2C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
512P25D2C 500 SERIES ROLLER NRRW LNG C

Specifications

  • Mount Hole Screw Size
    M6
  • Series
    500
  • Block Type
    Narrow Long Block
  • Nominal Rail Size
    65 mm
  • Overall Height
    90 mm
  • Overall Length
    251 mm
  • Overall Width
    126 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.08 C
  • Bearing Material
    Chrome Steel
  • Weight
    1.54 lbs
  • Load Capacity
    48100 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Included Accessories
    Bellow Clips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text