Motion
512P25D2G1

THOMSON (ALTRA)
512P25D2G1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 65 mm Rail Size, 126 mm Wide, 251 mm Long, Load Capacity: 48100 N
MI ITEM #02698625
MFR #512P25D2G1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
512P25D2G1

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 65 mm Rail Size, 126 mm Wide, 251 mm Long, Load Capacity: 48100 N
MI ITEM #02698625
MFR #512P25D2G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
512P25D2G1 500 SERIES ROLLER NRRW LNG

Specifications

  • Mount Hole Screw Size
    M6
  • Series
    500
  • Block Type
    Narrow Long Block
  • Nominal Rail Size
    65 mm
  • Overall Height
    90 mm
  • Overall Length
    251 mm
  • Overall Width
    126 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.08 C
  • Bearing Material
    Chrome Steel
  • Weight
    1.54 lbs
  • Load Capacity
    48100 N
  • Measurement Standard
    Metric
  • Extended Features
    Greased with Mobilux® EP2
  • Operating Temperature Range
    -20 to +80 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text