Motion
512P35A1
Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 48 mm High, 100 mm Wide, 109 mm Long, Load Capacity: 64000 N
MI ITEM #02698642
MFR #512P35A1
Your Price$954.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 48 mm High, 100 mm Wide, 109 mm Long, Load Capacity: 64000 N
MI ITEM #02698642
MFR #512P35A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$954.71/each(List $1,064.77)

Overview

Mfr description
512P35A1 500 SERIES ROLLER STD CARR

Specifications

  • Mount Hole Screw Size
    M10
  • Series
    500
  • Block Type
    Standard Block
  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    109 mm
  • Overall Width
    100 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Chrome Steel
  • Weight
    3.53 lbs
  • Load Capacity
    64000 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486725466
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text