Motion
512P35B1Z
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 35 mm Rail Size, 100 mm Wide, 136 mm Long, Load Capacity: 87900 N
MI ITEM #02698688
MFR #512P35B1Z
List Price$1,472.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 35 mm Rail Size, 100 mm Wide, 136 mm Long, Load Capacity: 87900 N
MI ITEM #02698688
MFR #512P35B1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,472.78/each for your price

Overview

Mfr description
512P35B1Z 500 SERIES ROLLER STD LNG CA

Specifications

  • Mount Hole Screw Size
    M10
  • Series
    500
  • Block Type
    Standard Long Block
  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    136 mm
  • Overall Width
    100 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Chrome Steel
  • Weight
    4.85 lbs
  • Load Capacity
    87900 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486813651
  • Operating Temperature Range
    -40 to 80º C
  • Included Accessories
    Metal Scraper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text