Motion
875
Mi Item #02698727
MFR #875
Price$18.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02698727
MFR #875

Mfr description
875 WEDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.09/each

Specifications

Dimensions

  • Overall Height
    7/8 in
  • Overall Length
    11 in
  • Overall Width
    7/8 in

Details

  • Material
    Steel
  • Type
    Wedge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)