Overview
Mfr description
512P35D1CG1 500 SERIES ROLLER NRRW LNG
Specifications
- Series500
- Block TypeNarrow Long Block
- Nominal Rail Size65 mm
- Overall Height90 mm
- Overall Length251 mm
- Overall Width126 mm
- Accuracy ClassPrecision Grade
- PreloadApproximately 0.03 C
- Load Capacity87900 N
- Measurement StandardMetric
- Operating Temperature Range-20 to +80 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data