Motion
512P45A1
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 60 mm High, 120 mm Wide, 137.10 mm Long, Load Capacity: 114900 N
MI ITEM #02698791
MFR #512P45A1
Price$1,308.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 60 mm High, 120 mm Wide, 137.10 mm Long, Load Capacity: 114900 N
MI ITEM #02698791
MFR #512P45A1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,308.69/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    137.10 mm
  • Overall Width
    120 mm
  • Weight
    7.05 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Precision Grade
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    93400 N, 20997 lbf
  • Load Capacity
    114900 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Series
    500
  • Static Load Capacity
    167500 N, 37655 lbf
  • UPC_NO
    662486725541

Overview

Mfr description
512P45A1 500 SERIES ROLLER STD CARR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought