Motion
512P45B2
Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 60 mm High, 120 mm Wide, 172.50 mm Long, Load Capacity: 157200 N
MI ITEM #02698842
MFR #512P45B2
Your Price$1,728.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Standard Long Block, 60 mm High, 120 mm Wide, 172.50 mm Long, Load Capacity: 157200 N
MI ITEM #02698842
MFR #512P45B2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,728.57/each(List $1,879.56)

Overview

Mfr description
512P45B2 500 SERIES ROLLER STD LNG CAR

Specifications

  • Mount Hole Screw Size
    M12
  • Series
    500
  • Block Type
    Standard Long Block
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    172.50 mm
  • Overall Width
    120 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.08 C
  • Bearing Material
    Chrome Steel
  • Weight
    9.48 lbs
  • Load Capacity
    157200 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486725596
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought