Motion
512P45C1Z
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 45 mm Rail Size, 86 mm Wide, 137.5 mm Long, Load Capacity: 157200 N
MI ITEM #02698876
MFR #512P45C1Z
List Price$1,628.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 45 mm Rail Size, 86 mm Wide, 137.5 mm Long, Load Capacity: 157200 N
MI ITEM #02698876
MFR #512P45C1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,628.90/each for your price

Overview

Mfr description
512P45C1Z 500 SERIES ROLLER NRRW CARR

Specifications

  • Mount Hole Screw Size
    M10
  • Series
    500
  • Block Type
    Narrow Block
  • Nominal Rail Size
    45 mm
  • Overall Height
    70 mm
  • Overall Length
    137.5 mm
  • Overall Width
    86 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Chrome Steel
  • Weight
    6.61 lbs
  • Load Capacity
    157200 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486821472
  • Operating Temperature Range
    -40 to 80º C
  • Included Accessories
    Metal Scraper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought