Motion
512P55A1
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 70 mm High, 140 mm Wide, 163.50 mm Long, Load Capacity: 162200 N
Mi Item #02698941
MFR #512P55A1
Price$1,707.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 70 mm High, 140 mm Wide, 163.50 mm Long, Load Capacity: 162200 N
Mi Item #02698941
MFR #512P55A1

Mfr description
512P55A1 500 SERIES ROLLER STD CARR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,707.81/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M14
  • Nominal Rail Size
    55 mm
  • Overall Height
    70 mm
  • Overall Length
    163.50 mm
  • Overall Width
    140 mm
  • Weight
    11.02 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Precision Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    131900 N, 29652 lbf
  • Load Capacity
    162200 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Series
    500
  • Static Load Capacity
    237000 N, 53280 lbf
  • UPC_NO
    662486725633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)