Overview
Mfr description
512P55A2DG1 500 SERIES ROLLER STD CARR
Specifications
- Series500
- Block TypeStandard Block
- Nominal Rail Size55 mm
- Overall Height70 mm
- Overall Length163.5 mm
- Overall Width140 mm
- Accuracy ClassPrecision Grade
- PreloadApproximately 0.08 C
- Bearing MaterialChrome Steel
- Load Capacity162200 N
- Measurement StandardMetric
- Ball OptionsCorrosion Resistant
- Operating Temperature Range-20 to +80 °C
- Finish CoatingHard-Chrome Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data