Overview
Mfr description
512P55B1CG2 500 SERIES ROLLER STD LNG
Specifications
- Series500
- Block TypeStandard Long Block
- Nominal Rail Size65 mm
- Overall Height90 mm
- Overall Length251 mm
- Overall Width170 mm
- Accuracy ClassPrecision Grade
- PreloadApproximately 0.03 C
- Load Capacity222000 N
- Measurement StandardMetric
- Operating Temperature Range-30 to +80 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data