Motion
512P55C1
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 80 mm High, 100 mm Wide, 163.50 mm Long, Load Capacity: 222000 N
Mi Item #02699013
MFR #512P55C1
Price$1,651.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 80 mm High, 100 mm Wide, 163.50 mm Long, Load Capacity: 222000 N
Mi Item #02699013
MFR #512P55C1

Mfr description
512P55C1 500 SERIES ROLLER NRRW CARR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,651.46/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12
  • Nominal Rail Size
    55 mm
  • Overall Height
    80 mm
  • Overall Length
    163.50 mm
  • Overall Width
    100 mm
  • Weight
    9.92 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Precision Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Narrow Block
  • Dynamic Load Capacity
    131900 N, 29652 lbf
  • Load Capacity
    222000 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Series
    500
  • Static Load Capacity
    237000 N, 53280 lbf
  • UPC_NO
    662486725695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)