Specifications
Dimensions
- Mount Hole Screw SizeM12
- Nominal Rail Size55 mm
- Overall Height80 mm
- Overall Length163.5 mm
- Overall Width100 mm
- Weight9.92 lbs
Details
- Accuracy ClassPrecision Grade
- Bearing MaterialChrome Steel
- Block TypeNarrow Block
- Extended FeaturesGreased with Krytox® GPL227
- Load Capacity222000 N
- Measurement StandardMetric
- Operating Temperature Range-30 to +80 °C
- PreloadApproximately 0.08 C
- Series500