Motion
512P55D1
Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 80 mm High, 100 mm Wide, 205.50 mm Long, Load Capacity: 222000 N
MI ITEM #02699049
MFR #512P55D1
Your Price$2,113.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 80 mm High, 100 mm Wide, 205.50 mm Long, Load Capacity: 222000 N
MI ITEM #02699049
MFR #512P55D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,113.65/each(List $2,477.20)

Overview

Mfr description
512P55D1 500 SERIES ROLLER NRRW LNG CA

Specifications

  • Mount Hole Screw Size
    M12
  • Series
    500
  • Block Type
    Narrow Long Block
  • Nominal Rail Size
    55 mm
  • Overall Height
    80 mm
  • Overall Length
    205.50 mm
  • Overall Width
    100 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Chrome Steel
  • Weight
    13.45 lbs
  • Load Capacity
    222000 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486725718
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text