Motion
512P55D1Z
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 55 mm Rail Size, 100 mm Wide, 205.5 mm Long, Load Capacity: 222000 N
Mi Item #02699058
MFR #512P55D1Z
Price$2,619.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 55 mm Rail Size, 100 mm Wide, 205.5 mm Long, Load Capacity: 222000 N
Mi Item #02699058
MFR #512P55D1Z

Mfr description
512P55D1Z 500 SERIES ROLLER NRRW LNG C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,619.03/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12
  • Nominal Rail Size
    55 mm
  • Overall Height
    80 mm
  • Overall Length
    205.5 mm
  • Overall Width
    100 mm
  • Weight
    13.45 lbs

Details

  • Accuracy Class
    Precision Grade
  • Bearing Material
    Chrome Steel
  • Block Type
    Narrow Long Block
  • Included Accessories
    Metal Scraper
  • Load Capacity
    222000 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Approximately 0.03 C
  • Series
    500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)