Motion
512P65D1
Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 90 mm High, 126 mm Wide, 251 mm Long, Load Capacity: 362900 N
MI ITEM #02699121
MFR #512P65D1
Your Price$3,316.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 90 mm High, 126 mm Wide, 251 mm Long, Load Capacity: 362900 N
MI ITEM #02699121
MFR #512P65D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,316.63/each(List $3,809.90)

Overview

Mfr description
512P65D1 500 SERIES ROLLER NRRW LNG CA

Specifications

  • Mount Hole Screw Size
    M16
  • Series
    500
  • Block Type
    Narrow Long Block
  • Nominal Rail Size
    65 mm
  • Overall Height
    90 mm
  • Overall Length
    251 mm
  • Overall Width
    126 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Chrome Steel
  • Weight
    22.05 lbs
  • Load Capacity
    362900 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486725763
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought