Motion
512S25D2
Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 40 mm High, 48 mm Wide, 103.40 mm Long, Load Capacity: 48100 N
MI ITEM #02699247
MFR #512S25D2
Your Price$1,050.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: 500, Narrow Long Block, 40 mm High, 48 mm Wide, 103.40 mm Long, Load Capacity: 48100 N
MI ITEM #02699247
MFR #512S25D2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,050.61/each(List $1,260.73)

Overview

Mfr description
512S25D2 500 SERIES ROLLER NRRW LNG CA

Specifications

  • Mount Hole Screw Size
    M6
  • Series
    500
  • Block Type
    Narrow Long Block
  • Nominal Rail Size
    25 mm
  • Overall Height
    40 mm
  • Overall Length
    103.40 mm
  • Overall Width
    48 mm
  • Accuracy Class
    Super Precision Grade
  • Preload
    Approximately 0.08 C
  • Bearing Material
    Chrome Steel
  • Weight
    1.54 lbs
  • Load Capacity
    48100 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486742166
  • Operating Temperature Range
    -40 to 80º C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought