Specifications
Dimensions
- Mount Hole Screw SizeM10
- Nominal Rail Size65 mm
- Overall Height90 mm
- Overall Length251 mm
- Overall Width170 mm
- Weight4.85 lbs
Details
- Accuracy ClassSuper Precision Grade
- Bearing MaterialChrome Steel
- Block TypeStandard Long Block
- Extended FeaturesGreased with Mobilux® EP2
- Load Capacity87900 N
- Measurement StandardMetric
- Operating Temperature Range-20 to +80 °C
- PreloadApproximately 0.03 C
- Series500
Overview
Mfr description
512S35B1G1 500 SERIES ROLLER STD LNG C