Specifications
Dimensions
- Mount Hole Screw SizeM10
- Nominal Rail Size65 mm
- Overall Height90 mm
- Overall Length251 mm
- Overall Width126 mm
- Weight8.82 lbs
Details
- Accuracy ClassSuper Precision Grade
- Bearing MaterialChrome Steel
- Block TypeNarrow Long Block
- Extended FeaturesGreased with Krytox® GPL227
- Load Capacity157200 N
- Measurement StandardMetric
- Operating Temperature Range-30 to +80 °C
- PreloadApproximately 0.03 C
- Series500