Specifications
Dimensions
- Mount Hole Screw SizeM14
- Nominal Rail Size55 mm
- Overall Height70 mm
- Overall Length163.5 mm
- Overall Width140 mm
- Weight11.02 lbs
Details
- Accuracy ClassUltra Precision Grade
- Bearing MaterialChrome Steel
- Block TypeStandard Block
- Included AccessoriesMetal Scraper
- Load Capacity162200 N
- Measurement StandardMetric
- Operating Temperature Range-40 to 80º C
- PreloadApproximately 0.08 C
- Series500
Overview
Mfr description
512U55A2Z 500 SERIES ROLLER STD CARR